Asami Mid-Century Modern Walnut Brown Finished Wood and Woven Rattan Full Size 5-Piece Bedroom Set
- Mfr # 242-11116-9407-11298-11298-11299-11300-ZORO
- Zoro # G012302397
product price:Â
$
1,227.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242-11116-9407-11298-11298-11299-11300-ZORO
- Zoro #
- G012302397
- UPC #
- 193271433773
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 77.4"
- Overall Width
- 57.1"
- Overall Length
- 14.9"
Details
- Color
- Walnut Brown
- Material
- Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
- Includes
- One Full Size Bed Frame; One Full Size Headboard; Two Nightstands; One Chest; One Dresser
- For Use With
- Bedroom
- Assembly
- Assembly Required(Instructions Comes with the box)
- Style
- Mid-Century
- Care instruction
- Wipe Clean
Description
Elevate the potential of your bedroom while crafting a personal haven with the remarkable Asami bedroom set. Made in Malaysia, this mid-century set includes one bed, one chest, one dresser, and two nightstands crafted from sturdy wood. The dresser and chest offer plentiful storage space to organize your bedroom, while the nightstands provide superb nighttime convenience. The Asami requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Beautifully woven rattan embellishments add a touch of rustic elegance, making the Asami bedroom set an enchanting arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.