Barcode Reader, 15 cm L
- Mfr # ST-FBR01
- Zoro # G522631567
product price:Â
$
5,681.99
/ea
Free Shipping & Returns
Key Features
Product Type
Barcode Reader
Overall Width
15 cm
Overall Diameter
20 cm
Wire Rope Length
15 cm
Material
Glass, Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-FBR01
- Zoro #
- G522631567
- UPC #
- -
- Country of Origin
- China
- Product Type
- Barcode Reader
- Item
- Barcode Reader
- Material
- Glass, Plastic, Rubber
- Shell Material
- Glass, Plastic, Rubber
- Compatible with Manufacturer Model Number
- Hoefer SBS 24-Format Racks, Hoefer SBS 240-Format Racks, Hoefer SBS 48-Format Racks, Hoefer SBS 96-Format Racks
- Traction Material
- Glass, Plastic, Rubber
Dimensions
- Overall Width
- 15 cm
- Overall Diameter
- 20 cm
- Wire Rope Length
- 15 cm
- Overall Length
- 15 cm
- Length
- 15 cm
Description
Barcode Reader,15 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.