Shop HOEFER
See all product information
Create Account
Dye, 1, Dye, 100%
- Mfr # GR135-25
- Zoro # G422632091
product price:Â
$
64.79
/ea
Key Features
Product Type
Dye, Brilliant Blue R-250
Form
Powder
Application
Protein Electrophoresis
Standards
MSDS
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR135-25
- Zoro #
- G422632091
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Dye, Brilliant Blue R-250
- Form
- Powder
- Application
- Protein Electrophoresis
- Standards
- MSDS
- Container Type
- Bottle
- CAS Number
- 6104-59-2
- Molecular Weight
- F.W 825.97
- Shelf Life
- 1 yr
- Purity
- 100 %
- Special Information
- For Protein Detection
- Container Material
- Amber Glass
- Color
- Purple
- Chemical Grade
- BioReagent
- Item
- Dye
- Chemical Formula
- C45H44N3S2O7Na
- Quantity
- 1
- Concentration
- 100%
- Compatible Product Type
- Vertical Unit
- Volume
- 25 g
- Wire Color
- Purple
Description
Dye, CAS Number 6104-59-2, Purity 100 Percent, Molecular Weight F.W 825.97, Chemical Formula C45H44N3S2O7Na, Shelf Life 1 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.