Electrophoresis Unit, Plastic/Rubber
- Mfr # SE215
- Zoro # G222631652
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electrophoresis Unit
Includes
(10) 10 x 8 cm Notched Alumina Plates, (2) Spring Clamps, (20) 10 x 8 cm Rectangular Glass Plates
Material
Plastic, Rubber
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE250, SE250-10A-.75, SE250-10A-1.0, SE250-10A-1.5, SE260-10A-.75, SE260-10A-1.0, SE260-10A-1.5, SE260B, SE300, SE300-10A-1.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE215
- Zoro #
- G222631652
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Unit
- Product Type
- Electrophoresis Unit
- Includes
- (10) 10 x 8 cm Notched Alumina Plates, (2) Spring Clamps, (20) 10 x 8 cm Rectangular Glass Plates
- Material
- Plastic, Rubber
- Shell Material
- Plastic, Rubber
- Compatible with Manufacturer Model Number
- SE250, SE250-10A-.75, SE250-10A-1.0, SE250-10A-1.5, SE260-10A-.75, SE260-10A-1.0, SE260-10A-1.5, SE260B, SE300, SE300-10A-1.0
- Traction Material
- Plastic, Rubber
Description
Electrophoresis Unit,Plastic/Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.