Electrophoresis Unit, Plastic/Rubber

  • Mfr # SE245
  • Zoro # G522631888
product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Product Type
Electrophoresis Unit
Includes
(4) Cams, (2) Casting Clamp Assemblies, Casting Cradle, Sealing Gasket Set
Material
Plastic, Rubber
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE250, SE250-10A-.75, SE250-10A-1.0, SE250-10A-1.5, SE260-10A-.75, SE260-10A-1.0, SE260-10A-1.5, SE260B, SE300, SE300-10A-1.0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SE245
Zoro #
G522631888
UPC #
-
Country of Origin
United States
Item
Electrophoresis Unit
Product Type
Electrophoresis Unit
Includes
(4) Cams, (2) Casting Clamp Assemblies, Casting Cradle, Sealing Gasket Set
Material
Plastic, Rubber
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE250, SE250-10A-.75, SE250-10A-1.0, SE250-10A-1.5, SE260-10A-.75, SE260-10A-1.0, SE260-10A-1.5, SE260B, SE300, SE300-10A-1.0
Traction Material
Plastic, Rubber

Description

Electrophoresis Unit,Plastic/Rubber

Ratings & reviews