Gel Caster, Plastic/Rubber

  • Mfr # SE6015
  • Zoro # G422632039
product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Includes
Caster Stand with 2 Cradles and Leveling Feet, (2) Laminated Gaskets
Material
Plastic, Rubber
Product Type
Gel Caster
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE640, SE640-15-1.5, SE660, SE660-15-1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SE6015
Zoro #
G422632039
UPC #
-
Country of Origin
United States
Includes
Caster Stand with 2 Cradles and Leveling Feet, (2) Laminated Gaskets
Material
Plastic, Rubber
Item
Gel Caster
Product Type
Gel Caster
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE640, SE640-15-1.5, SE660, SE660-15-1.5
Traction Material
Plastic, Rubber

Description

Gel Caster,Plastic/Rubber

Ratings & reviews