Gel Caster, Plastic/Rubber

  • Mfr # SE615
  • Zoro # G922632096
product price: 
$
1,282.99
/ea
Free Shipping & Returns

Key Features

Includes
Black Vinyl Cap, Bubble Level, Caster Body with Gasket, (4) Clamps, Face Plate, Filler Plug Set, (5) Filter Sheets, Gel Seal, Glass Plates, Precut Spacer Mate Alignment Template, (2) Thumbscrews, (100) Wax Paper Sheets
Product Type
Gel Caster
Material
Plastic, Rubber
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE400, SE400-15-1.5, SE410, SE410-15-1.5, SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE640, SE640-15-1.5, SE660, SE660-15-1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SE615
Zoro #
G922632096
UPC #
-
Country of Origin
United States
Includes
Black Vinyl Cap, Bubble Level, Caster Body with Gasket, (4) Clamps, Face Plate, Filler Plug Set, (5) Filter Sheets, Gel Seal, Glass Plates, Precut Spacer Mate Alignment Template, (2) Thumbscrews, (100) Wax Paper Sheets
Item
Gel Caster
Product Type
Gel Caster
Material
Plastic, Rubber
Shell Material
Plastic, Rubber
Compatible with Manufacturer Model Number
SE400, SE400-15-1.5, SE410, SE410-15-1.5, SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE640, SE640-15-1.5, SE660, SE660-15-1.5
Traction Material
Plastic, Rubber

Description

Gel Caster,Plastic/Rubber

Ratings & reviews