Shop HOEFER
See all product information
Create Account
Glass Plate, Glass, 18 cm L, PK2
- Mfr # SE6102
- Zoro # G222631553
product price:Â
$
54.89
/pk of 2, $27.45/ea
Key Features
Material
Glass
Wire Rope Length
18 cm
Product Type
Glass Plate
Overall Width
16 cm
Overall Length
18 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE6102
- Zoro #
- G222631553
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Plate
- Material
- Glass
- Product Type
- Glass Plate
- Shell Material
- Glass
- Compatible with Manufacturer Model Number
- SE400, SE400-15-1.5, SE410, SE410-15-1.5, SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE640, SE640-15-1.5, SE660, SE660-15-1.5
- Traction Material
- Glass
Dimensions
- Wire Rope Length
- 18 cm
- Overall Width
- 16 cm
- Overall Length
- 18 cm
- Length
- 18 cm
Description
Glass Plate,Glass,18 cm L,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.