Glass Plate, Glass, 18 cm L, PK2
- Mfr # SE6402
- Zoro # G822631847
product price:Â
$
99.69
/pk of 2, $49.85/ea
Key Features
Product Type
Glass Plate
Wire Rope Length
18 cm
Material
Glass
Overall Width
8 cm
Overall Length
18 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE6402
- Zoro #
- G822631847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 18 cm
- Overall Width
- 8 cm
- Overall Length
- 18 cm
- Length
- 18 cm
Details
- Product Type
- Glass Plate
- Material
- Glass
- Item
- Glass Plate
- Shell Material
- Glass
Description
Glass Plate,Glass,18 cm L,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.