Shop HOEFER
See all product information
Create Account
Membrane, Polymer
- Mfr # GM-PV45
- Zoro # G022631913
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Product Type
Membrane
Overall Width
30 cm
Material
PVDF (Polyvinylidene Fluoride)
Shell Material
PVDF (Polyvinylidene Fluoride)
Compatible with Manufacturer Model Number
TE22, TE42, TE62, TE70XP, TE77X, TE77XP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM-PV45
- Zoro #
- G022631913
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Membrane
- Material
- PVDF (Polyvinylidene Fluoride)
- Item
- Membrane
- Shell Material
- PVDF (Polyvinylidene Fluoride)
- Compatible with Manufacturer Model Number
- TE22, TE42, TE62, TE70XP, TE77X, TE77XP
- Traction Material
- PVDF (Polyvinylidene Fluoride)
Dimensions
- Overall Width
- 30 cm
Description
Membrane,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.