Shop HOEFER
See all product information
Create Account
MightySPrecastGel, 10, Buffer, 12%, PK10
- Mfr # MSG412T
- Zoro # G922631747
product price:Â
$
66.49
/pk of 10, $6.65/ea
Key Features
Special Information
For Protein Detection
Color
Colorless
Quantity
10
Volume
10 ct
Features
High-Performance Mini Polyacrylamide Gels Commonly used for Protein Separation, They Effectively Minimize Protein Modifications during Electrophoresis and Resulting in Sharper and Clearer Protein Bands with Higher Resolution, Utilizing the Bis-Tris Buffer System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSG412T
- Zoro #
- G922631747
- UPC #
- -
- Country of Origin
- China
Dimensions
- Gel Thickness
- 1 mm
- Gel Length
- 7 cm
- Gel Width
- 8.3 cm
Details
- Special Information
- For Protein Detection
- Color
- Colorless
- Quantity
- 10
- Volume
- 10 ct
- Features
- High-Performance Mini Polyacrylamide Gels Commonly used for Protein Separation, They Effectively Minimize Protein Modifications during Electrophoresis and Resulting in Sharper and Clearer Protein Bands with Higher Resolution, Utilizing the Bis-Tris Buffer System
- Compatible Product Type
- Vertical Unit
- Storage Temperature - Maximum
- 8 Degrees C
- Form
- Semi-Solid
- Container Type
- Box
- Chemical Grade
- Lab
- Item
- Mighty Small Precast Gel
- Storage Temperature - Minimum
- 2 Degrees C
- Purity
- 12 %
- Container Material
- Plastic
- Product Type
- Mighty Small Precast Gel
- Shelf Life
- 1 yr
- Standards
- MSDS
- Concentration
- 4-12% (Gradient Gel)
- Application
- Protein Electrophoresis
- Well Count
- 12
Description
Mighty Small Precast Gel, CAS Number Not Applicable, Purity 12 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.