Shop HOEFER
See all product information
Create Account
MightySPrecastGel, 10, Buffer, 20%, PK10
- Mfr # MSG420F
- Zoro # G322631736
product price:Â
$
66.49
/pk of 10, $6.65/ea
Key Features
Color
Colorless
Form
Semi-Solid
Storage Temperature - Maximum
8 Degrees C
Compatible Product Type
Vertical Unit
Application
Protein Electrophoresis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSG420F
- Zoro #
- G322631736
- UPC #
- -
- Country of Origin
- China
- Color
- Colorless
- Form
- Semi-Solid
- Storage Temperature - Maximum
- 8 Degrees C
- Item
- Mighty Small Precast Gel
- Compatible Product Type
- Vertical Unit
- Application
- Protein Electrophoresis
- Volume
- 10 ct
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 10
- Container Material
- Plastic
- Features
- High-Performance Mini Polyacrylamide Gels Commonly used for Protein Separation, They Effectively Minimize Protein Modifications during Electrophoresis and Resulting in Sharper and Clearer Protein Bands with Higher Resolution, Utilizing the Bis-Tris Buffer System
- Special Information
- For Protein Detection
- Purity
- 20 %
- Shelf Life
- 1 yr
- Container Type
- Box
- Product Type
- Mighty Small Precast Gel
- Standards
- MSDS
- Chemical Grade
- Lab
- Concentration
- 4-20% (Gradient Gel)
- Well Count
- 15
Dimensions
- Gel Width
- 8.3 cm
- Gel Thickness
- 1 mm
- Gel Length
- 7 cm
Description
Mighty Small Precast Gel, CAS Number Not Applicable, Purity 20 Percent, Chemical Formula Not Applicable, Shelf Life 1 yr, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.