Nitrocellulose Membranes, Polymer
- Mfr # GM-NC45
- Zoro # G722631534
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 cm
Product Type
Nitrocellulose Membranes
Material
Nitrocellulose
Shell Material
Nitrocellulose
Compatible with Manufacturer Model Number
TE22, TE42, TE62, TE70XP, TE77X, TE77XP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM-NC45
- Zoro #
- G722631534
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitrocellulose Membranes
- Product Type
- Nitrocellulose Membranes
- Material
- Nitrocellulose
- Shell Material
- Nitrocellulose
- Compatible with Manufacturer Model Number
- TE22, TE42, TE62, TE70XP, TE77X, TE77XP
- Traction Material
- Nitrocellulose
Dimensions
- Overall Width
- 30 cm
Description
Nitrocellulose Membranes,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.