Shop HOEFER
See all product information
Create Account
Plate, Glass, 10 cm L, PK5
- Mfr # SE202GN-5
- Zoro # G322631705
product price:Â
$
132.99
/pk of 5, $26.60/ea
Free Shipping & Returns
Key Features
Product Type
Plate
Material
Glass
Overall Width
8 cm
Wire Rope Length
10 cm
Overall Length
10 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE202GN-5
- Zoro #
- G322631705
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Plate
- Material
- Glass
- Item
- Plate
- Shell Material
- Glass
- Compatible with Manufacturer Model Number
- SE250, SE250-10A-.75, SE250-10A-1.0, SE250-10A-1.5, SE260-10A-.75, SE260-10A-1.0, SE260-10A-1.5, SE260B, SE300, SE300-10A-1.0
- Traction Material
- Glass
Dimensions
- Overall Width
- 8 cm
- Wire Rope Length
- 10 cm
- Overall Length
- 10 cm
- Length
- 10 cm
Description
Plate,Glass,10 cm L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.