Shop HOEFER
See all product information
Create Account
Protein Electrophoresis Unit, 24 cm L
- Mfr # SE400-15-1.5
- Zoro # G822631540
product price:Â
$
1,480.99
/ea
Free Shipping & Returns
Key Features
Material
Copper; Metal; Plastic; Rubber
Spacer Thickness
1.5 mm
Product Type
Protein Electrophoresis Unit
Overall Width
15 cm
Overall Length
24 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE400-15-1.5
- Zoro #
- G822631540
- UPC #
- -
- Country of Origin
- United States
- Material
- Copper; Metal; Plastic; Rubber
- Item
- Protein Electrophoresis Unit
- Product Type
- Protein Electrophoresis Unit
- Includes
- Cooling Method
- Air Cooled
- Operating Temperature - Maximum
- 40 Degrees C
- Compatible Product Type
- SE600, SE600-15-1.5, SE600X, SE600X-15-1.5
- Sample Capacity
- 56
- Shell Material
- Copper; Metal; Plastic; Rubber
- Traction Material
- Copper; Metal; Plastic; Rubber
Dimensions
- Spacer Thickness
- 1.5 mm
- Overall Width
- 15 cm
- Overall Length
- 24 cm
- Gel Width
- 14 cm
- Gel Length - Maximum
- 16 cm
- Overall Height
- 28 cm
- Wire Rope Length
- 24 cm
- Length
- 24 cm
Description
Protein Electrophoresis Unit,24 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.