Shop HOEFER
See all product information
Create Account
Running Tray, Plastic/Rubber, 10 cm L
- Mfr # SUB10-UT
- Zoro # G522631741
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
10 cm
Overall Width
11 1/2 cm
Material
Plastic, Rubber
Product Type
Running Tray
Includes
Silicone Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUB10-UT
- Zoro #
- G522631741
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic, Rubber
- Item
- Running Tray
- Product Type
- Running Tray
- Includes
- Silicone Gasket
- Shell Material
- Plastic, Rubber
- Compatible with Manufacturer Model Number
- SUB10
- Traction Material
- Plastic, Rubber
Dimensions
- Wire Rope Length
- 10 cm
- Overall Width
- 11 1/2 cm
- Overall Length
- 10 cm
- Length
- 10 cm
Description
Running Tray,Plastic/Rubber,10 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.