Semi-Dry Transfer Unit, 38 cm L
- Mfr # TE70XP
- Zoro # G122631899
product price:Â
$
3,044.99
/ea
Free Shipping & Returns
Key Features
Product Type
Semi-Dry Transfer Unit
Wire Rope Length
38 cm
Includes
(25) Blotting Paper Sheets 14 x 16 cm, Built-In Power Supply, (2) Mylar(R) Masks 16.5 x 18.5 cm, (50) Porous Cellophane Sheets 20 x 35.5 cm
Overall Diameter
9 cm
Material
Stainless Steel, Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE70XP
- Zoro #
- G122631899
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Semi-Dry Transfer Unit
- Item
- Semi-Dry Transfer Unit
- Includes
- (25) Blotting Paper Sheets 14 x 16 cm, Built-In Power Supply, (2) Mylar(R) Masks 16.5 x 18.5 cm, (50) Porous Cellophane Sheets 20 x 35.5 cm
- Material
- Stainless Steel, Titanium
- Shell Material
- Stainless Steel, Titanium
- Traction Material
- Stainless Steel, Titanium
Dimensions
- Wire Rope Length
- 38 cm
- Overall Diameter
- 9 cm
- Overall Width
- 46 cm
- Overall Length
- 38 cm
- Length
- 38 cm
Description
Semi-Dry Transfer Unit,38 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.