Shop HOEFER
See all product information
Create Account
Semi-Dry Transfer Unit, 38 cm L
- Mfr # TE77XP
- Zoro # G922631969
product price:Â
$
3,088.99
/ea
Free Shipping & Returns
Key Features
Includes
(25) Blotting Paper Sheets 21 x 26 cm, Built-In Power Supply, (2) Mylar(R) Masks 23 x 27.5 cm, (50) Porous Cellophane Sheets 20 x 35.5 cm
Product Type
Semi-Dry Transfer Unit
Material
Stainless Steel, Titanium
Overall Width
46 cm
Overall Diameter
9 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE77XP
- Zoro #
- G922631969
- UPC #
- -
- Country of Origin
- United States
- Includes
- (25) Blotting Paper Sheets 21 x 26 cm, Built-In Power Supply, (2) Mylar(R) Masks 23 x 27.5 cm, (50) Porous Cellophane Sheets 20 x 35.5 cm
- Product Type
- Semi-Dry Transfer Unit
- Material
- Stainless Steel, Titanium
- Item
- Semi-Dry Transfer Unit
- Shell Material
- Stainless Steel, Titanium
- Traction Material
- Stainless Steel, Titanium
Dimensions
- Overall Width
- 46 cm
- Overall Diameter
- 9 cm
- Wire Rope Length
- 38 cm
- Overall Length
- 38 cm
- Length
- 38 cm
Description
Semi-Dry Transfer Unit,38 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.