Spacer, Plastic, 16 cm L, PK2
- Mfr # SE6118-2-1.5
- Zoro # G522631758
product price:Â
$
74.79
/pk of 2, $37.40/ea
Key Features
Wire Rope Length
16 cm
Overall Width
1 cm
Material
Plastic
Product Type
Spacer
Overall Length
16 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE6118-2-1.5
- Zoro #
- G522631758
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Product Type
- Spacer
- Item
- Spacer
- Shell Material
- Plastic
- Compatible with Manufacturer Model Number
- SE400, SE400-15-1.5, SE410, SE410-15-1.5, SE600, SE600-15-1.5, SE600X, SE600X-15-1.5, SE660, SE660-15-1.5
- Traction Material
- Plastic
Dimensions
- Wire Rope Length
- 16 cm
- Overall Width
- 1 cm
- Overall Length
- 16 cm
- Length
- 16 cm
Description
Spacer,Plastic,16 cm L,PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.