Shop HOEFER
See all product information
Create Account
Sucrose, 1, Reagent, 98%
- Mfr # GR129-1
- Zoro # G822632080
product price:Â
$
54.89
/ea
Key Features
Shelf Life
2 yr
Special Information
For Protein Detection
Concentration
Greater Than98%
Container Material
Plastic
Purity
98 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR129-1
- Zoro #
- G822632080
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 2 yr
- Special Information
- For Protein Detection
- Concentration
- Greater Than98%
- Container Material
- Plastic
- Purity
- 98 %
- Application
- Protein Electrophoresis
- CAS Number
- 57-50-1
- Compatible Product Type
- Vertical Unit
- Volume
- 1 kg
- Chemical Grade
- Ultra Pure Molecular Biology Grade
- Form
- Powder
- Product Type
- Sucrose
- Quantity
- 1
- Container Type
- Bottle
- Color
- Colorless, White
- Item
- Sucrose
- Standards
- MSDS
- Chemical Formula
- C12H22O11
- Wire Color
- Colorless, White
Description
Sucrose, CAS Number 57-50-1, Purity 98 Percent, Chemical Formula C12H22O11, Shelf Life 2 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.