Transfer Tank, 28 cm L
- Mfr # TE42
- Zoro # G022631593
product price:Â
$
1,424.99
/ea
Free Shipping & Returns
Key Features
Product Type
Transfer Tank
Includes
(25) Blotter Paper Sheets 14.5 x 21.5 cm, Cassette Hook, (2) Cassettes, (2) Electrode Panels, (4) Foam Sponges 3 mm Thick, (2) Foam Sponges 6 mm Thick, Lower Chamber, Safety Lid with High Voltage Leads
Wire Rope Length
28 cm
Material
Copper, Metal, Plastic, Rubber
Overall Width
13 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE42
- Zoro #
- G022631593
- UPC #
- -
- Country of Origin
- United States
- Item
- Transfer Tank
- Product Type
- Transfer Tank
- Includes
- (25) Blotter Paper Sheets 14.5 x 21.5 cm, Cassette Hook, (2) Cassettes, (2) Electrode Panels, (4) Foam Sponges 3 mm Thick, (2) Foam Sponges 6 mm Thick, Lower Chamber, Safety Lid with High Voltage Leads
- Material
- Copper, Metal, Plastic, Rubber
- Shell Material
- Copper, Metal, Plastic, Rubber
- Traction Material
- Copper, Metal, Plastic, Rubber
Dimensions
- Wire Rope Length
- 28 cm
- Overall Width
- 13 cm
- Overall Diameter
- 30 1/2 cm
- Overall Length
- 28 cm
- Length
- 28 cm
Description
Transfer Tank,28 cm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.