Transfer Tank Combination Package

  • Mfr # 326223
  • Zoro # G222631959
product price: 
$
2,317.99
/ea
Free Shipping & Returns

Key Features

Product Type
Transfer Tank Combination Package
Includes
PS300B, SE260, TE22
Material
Copper, Metal, Plastic, Rubber
Shell Material
Copper, Metal, Plastic, Rubber
Traction Material
Copper, Metal, Plastic, Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
326223
Zoro #
G222631959
UPC #
-
Country of Origin
United States
Item
Transfer Tank Combination Package
Product Type
Transfer Tank Combination Package
Includes
PS300B, SE260, TE22
Material
Copper, Metal, Plastic, Rubber
Shell Material
Copper, Metal, Plastic, Rubber
Traction Material
Copper, Metal, Plastic, Rubber

Description

Transfer Tank Combination Package

Ratings & reviews