Shop HOEFER
See all product information
Create Account
Tri-Coded Tube, Polypropylene, PK480
- Mfr # ST1-0200-1R
- Zoro # G222631812
product price:Â
$
427.99
/pk of 480, $0.89/ea
Free Shipping & Returns
Key Features
Overall Diameter
4 3/4 cm
Material
Polypropylene
Includes
Tube Rack
Product Type
Tri-Coded Tube
Overall Width
8 1/2 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST1-0200-1R
- Zoro #
- G222631812
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 4 3/4 cm
- Overall Width
- 8 1/2 cm
- Wire Rope Length
- 12 1/2 cm
- Overall Length
- 12 1/2 cm
- Length
- 12 1/2 cm
Details
- Material
- Polypropylene
- Includes
- Tube Rack
- Product Type
- Tri-Coded Tube
- Item
- Tri-Coded Tube
- Shell Material
- Polypropylene
Description
Tri-Coded Tube,Polypropylene,PK480
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.