Shop HOEFER
See all product information
Create Account
Tri-Coded Tube, Polypropylene, PK960
- Mfr # ST1-0050-1R
- Zoro # G122631639
product price:Â
$
606.99
/pk of 960, $0.63/ea
Free Shipping & Returns
Key Features
Product Type
Tri-Coded Tube
Wire Rope Length
12 1/2 cm
Includes
Tube Rack
Overall Diameter
3 3/8 cm
Overall Width
8 1/2 cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST1-0050-1R
- Zoro #
- G122631639
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 12 1/2 cm
- Overall Diameter
- 3 3/8 cm
- Overall Width
- 8 1/2 cm
- Overall Length
- 12 1/2 cm
- Length
- 12 1/2 cm
Details
- Item
- Tri-Coded Tube
- Product Type
- Tri-Coded Tube
- Includes
- Tube Rack
- Material
- Polypropylene
- Shell Material
- Polypropylene
Description
Tri-Coded Tube,Polypropylene,PK960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.