Shop HOFFMAN
Create Account
200mm PLINTH 800x500
- Mfr # P2BP285
- Zoro # G924995359
product price:Â
$
732.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2BP285
- Zoro #
- G924995359
- UPC #
- -
- Country of Origin
- Mexico
Description
ProLine G2 200-mm Plinth Bases, fits 800x500mm, Black, Steel. ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below. Four access panels for cable management options at the base of the enclosure. Sturdy cast aluminum corner supports for superior performance under load. Corner blocks can be installed onto the base of the frame independent of the cover plates, enabling the cover plates to be attached after integration and just prior to shipment. Stackable up to 400mm in height using Plinth Base Stacking Kit (not included). 100 mm or 200 mm options. To maintain a NEMA Type 12 environmental rating, gland plate must also be used in the base of the enclosure. Installation hardware included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.