Shop HOFFMAN
See all product information
Create Account
Compact Series Panel, fits 330x230mm, Steel
- Mfr # CCAP3323
- Zoro # G223560487
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Overall Length
12.99 in
Width
9.06 in
Finish
Galvanized
Color
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCAP3323
- Zoro #
- G223560487
- UPC #
- 783510669003
- Country of Origin
- Unknown
- Material
- Mild Steel
- Item
- Electrical Enclosure Parts
- Finish
- Galvanized
- Color
- Galvanized
Dimensions
- Overall Length
- 12.99 in
- Width
- 9.06 in
Description
Panels designed to fit Compact Aluminum Enclosures are constructed from plated steel and support electro-mechanical components to be mounted inside the enclosure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.