
28088 Ab Large Handle Adapter Plate, ABL
Mfr # ABL
Zoro # G608373749
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
4.40 in
Material
Steel
Color
Gray
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL
Zoro #
G608373749
UPC #
783510280888
Country of Origin
Unknown
Dimensions
Height
3 in
Width
4.40 in
Length
19.4 in
Thickness
12 ga / 2.66 mm
Depth
0.62 in / 16 mm
Depth (D) (millimetre)
16
Thickness (T) (gauge)
12
Thickness (T) (millimetre)
2.66
Height (H) (inch)
10.56
Depth (D) (inch)
0.62
Height (H) (millimetre)
268
Details
Item
Handle
Material
Steel
Color
Gray
Finish
Powder Coated
Consist of
Operator Adapter
Accessory Type
Mounting Accessories
Color Code
ANSI 61
Modification Services
Yes
Brand and Type of Operator
Allen-Bradley 1494V Variable-Depth; Allen-Bradley 140U, 1494C & 194RC Cable-Operated; Allen-Bradley 1494 Universal; Large Handle
For Use With
nVent HOFFMAN Type 4 and 12 disconnect enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.