Axial Fan, Round, 115V AC, Cast Aluminum, 10" W.
Mfr # A10AXFN
Zoro # G8755503
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Polycarbonate
CFM @ 0.000-In. SP
93 cfm
Depth
3 1/2 in
Housing Material
Cast Aluminum
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10AXFN
Zoro #
G8755503
UPC #
783510338787
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3 1/2 in
Width
10"
Fan Depth
3-1/2"
Fan Dia.
10"
Diameter
9 in
Details
Blade Material
Polycarbonate
CFM @ 0.000-In. SP
93 cfm
Housing Material
Cast Aluminum
Shape
Round
Watts
36 W
Voltage
115V AC
Fan dBA
46/49
Fan Shape
Round
Fan Voltage
115VAC
Item
Axial Fan
Fan Item
Axial Fan
Fan Watts
36
Bearings
Ball
IP Rating
None
Electrical Connection - Fans
Lead Wires
Environmental Applications
Equipment Cooling
Fan Mounting Location
Compact Enclosure
Bearing Type
Ball
Description
Standard Round Axial Fan, Fan Shape Round, Diameter 9 in, Depth 3 1/2 in, CFM @ 0.000-In. SP 93 cfm, Watts 36 W, Voltage 115V AC, Electrical Connection - Fans Lead Wires, Sound Level 46/49, IP Rating None, Fan Mounting Location Compact Enclosure, Bearing Type Ball, Blade Material Polycarbonate, Housing Material Cast Aluminum, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.