Axial Fan, Square, 115V AC, Cast Aluminum, 4 5/8 in W.
Mfr # A4AXFN
Zoro # G8755512
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Polycarbonate
CFM @ 0.000-In. SP
100 cfm
Depth
1 1/2 in
Height
4 5/8 in
Housing Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4AXFN
Zoro #
G8755512
UPC #
783510300869
Country of Origin
China
Dimensions
Depth
1 1/2 in
Height
4 5/8 in
Width
4 5/8 in
Fan Depth
1-33/64"
Details
Blade Material
Polycarbonate
CFM @ 0.000-In. SP
100 cfm
Housing Material
Cast Aluminum
Shape
Square
Watts
17/15 W
Voltage
115V AC
Bearings
Ball
Fan Voltage
115VAC
Item
Axial Fan
Fan Watts
15.0/17.0
Fan dBA
37/41
Fan Item
Axial Fan
Fan Shape
Square
Electrical Connection - Fans
Lead Wires
IP Rating
None
Bearing Type
Ball
Environmental Applications
Equipment Cooling
Fan Mounting Location
Compact Enclosure
Description
Standard Square Axial Fan, Fan Shape Square, Height 4 5/8 in, Depth 1 1/2 in, Width 4 5/8 in, CFM @ 0.000-In. SP 100 cfm, Watts 17/15 W, Voltage 115V AC, Electrical Connection - Fans Lead Wires, Sound Level 37/41, IP Rating None, Fan Mounting Location Compact Enclosure, Bearing Type Ball, Blade Material Polycarbonate, Housing Material Cast Aluminum, Environmental Applications Equipment Cooling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.