Zoro Homepage
This item is Discontinued.
Hoffman Back Plate, 18.88in.Hx14.88in.Lx0.08in.W MP2016A

Back Plate, 18.88in.Hx14.88in.Lx0.08in.W (Discontinued)

  • Mfr # MP2016A
  • Zoro # G0040708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2016A
Zoro #
G0040708
UPC #
635394007054
Country of Origin
United States

Dimensions

Width
0.08 in
Height
18.88 in
Length
14.88 in
Length (Straight Wireway)
14.88 in

Details

Item
Back Plate
Material
Aluminum
Sub-Category
Panel and Panel Accessories
For Use With
Mfr. No. GE-VJ2016W, GE-VJ2016HW, GE-VJ2016NHW, GE-VJ2016HWPL2, GE-VJ2016NHWPL2, GE-VJ2016HWLL2, GE-VJ2016NHWLL2, GE-VJB2016W, GE-VJB2016HW, GE-VJB2016NHW, GE-VJB2016HWPL2, GE-VJB2016NHWPL2, GE-VJB2016HWLL2, GE-VJB2016NHWLL2, GE-CVJ2016W, GE-CVJ2016HW, GE-CVJ2016NHW, GE-CVJ2016HWPL2, GE-CVJ2016NHWPL2, GE-CVJ2016HWLL2, GE-CVJ2016NHWLL2
Finish
PVC Coated One Side
Application
Used for Mounting Electrical Devices Like A Transformer or A Contactor, Din-Rail Devices
Includes
(4) MPS Screws

Description

Back Plate, Material Aluminum, Finish PVC Coated One Side, For Use With Mfr. No. GE-VJ2016W, GE-VJ2016HW, GE-VJ2016NHW, GE-VJ2016HWPL2, GE-VJ2016NHWPL2, GE-VJ2016HWLL2, GE-VJ2016NHWLL2, GE-VJB2016W, GE-VJB2016HW, GE-VJB2016NHW, GE-VJB2016HWPL2, GE-VJB2016NHWPL2, GE-VJB2016HWLL2, GE-VJB2016NHWLL2, GE-CVJ2016W, GE-CVJ2016HW, GE-CVJ2016NHW, GE-CVJ2016HWPL2, GE-CVJ2016NHWPL2, GE-CVJ2016HWLL2, GE-CVJ2016NHWLL2, Sub-Category Panel and Panel Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.