Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP2212S
Zoro #
G6992526
UPC #
635394004848
Country of Origin
Belgium
Dimensions
Length
10.00 in
Width
0.06 in
Height
19.00 in
Length (Straight Wireway)
10.00 in
Details
Item
Back Plate
Material
Steel
Includes
4-10/32 Stainless Steel
For Use With
A81 Enclosures
Sub-Category
Panel and Panel Accessories
Application
For Mounting
Description
Back Plate, Material Steel, For Use With A81 Enclosures, Sub-Category Panel and Panel Accessories, Application For Mounting, Height 19.00 in, Length 10.00 in, Width 0.06 in, Includes 4-10/32 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.