Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Barrier, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66B560

  • Zoro # G8756264


product price: $178.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
Length
59 3/4 in
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66B560
Zoro #
G8756264
UPC #
783510203405
Country of Origin
Mexico

Dimensions

Length
59 3/4 in
Height
4 1/2 in
Width
6.50 inch
For Wireway Width
6 in
For Wireway Height
6 in
Length (Straight Wireway)
59 3/4 in
For Wireway Width x Height
6 in x 6 in
Depth
120 in / 3048 mm
Height (H) (inch)
6
Width (W) (inch)
6
Depth (D) (millimetre)
3048
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
152
Height (H) (millimetre)
152
Thickness (T) (gauge)
14
Depth (D) (inch)
120
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Barrier
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
For Use With
F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Function
Divide Inside of Wireway Into Physically Isolated Paths
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
Includes
(5) Barriers
With Knockouts
Without Knockouts
Gauge
14 ga
Color
Gray
Wireway
Lay-In NEMA Type 12 Wireway
Color Code
ANSI 61
Type
Barrier Kit
Protection Rating
NEMA Type 12
Modification Services
Yes

Description

Wireway Barrier, For Wireway Width x Height 6 in x 6 in, Height 4 1/2 in, Length 59 3/4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes (5) Barriers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.