Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Box Connector, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F44LB

  • Zoro # G8756124


product price: $64.39
/ea

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
5 3/8 in
Height
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LB
Zoro #
G8756124
UPC #
783510184407
Country of Origin
Mexico

Dimensions

Length
5 3/8 in
Height
5 7/16 in
Width
8.00 inch
Length (Straight Wireway)
5 3/8 in
For Wireway Width x Height
4 in x 4 in
For Wireway Height
4 in
For Wireway Width
4 in
Height (H) (millimetre)
102
Height (H) (inch)
4
Width (W) (millimetre)
102
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Width (W) (inch)
4
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Box Connector
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
For Use With
Hoffman F44 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Function
When Wireway Enters An Enclosure, A Box Connector Should Be Used On The Inside of The Enclosure to Ensure A Tight Seal
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
Color
Gray
Includes
Gasket, Set of Screws to Join Sections
With Knockouts
Without Knockouts
Gauge
14 ga
Sealing Plate Type
90°
Color Code
ANSI 61
Type
Box Connector
Protection Rating
NEMA Type 12
Modification Services
Yes
Wireway
Lay-In NEMA Type 12 Wireway
IP Rating
IP54
Sealing Plate Quantity
1

Description

Wireway Box Connector, For Wireway Width x Height 4 in x 4 in, Height 5 7/16 in, Length 5 3/8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.