Wireway Closure Plate, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F1212GCPNK

  • Zoro # G8757847


product price:  $47.14
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Painted
Length
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1212GCPNK
Zoro #
G8757847
UPC #
783510519605
Country of Origin
Mexico

Dimensions

Length
12 in
Height
12 in
Width
3/4 in
For Wireway Height
12 in
For Wireway Width
12 in
For Wireway Width x Height
12 in x 12 in
Length (Straight Wireway)
12 in
Height (H) (inch)
12
Width (W) (millimetre)
64
Thickness (T) (gauge)
14
Height (H) (millimetre)
64
Width (W) (inch)
2.5
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Closure Plate
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Painted
For Use With
Hoffman F 1212 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
Gauge
14 ga
Color
Gray
With Knockouts
Without Knockouts
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Protection Rating
NEMA Type 1
Modification Services
Yes
Type Number
Type 1
Color Code
ANSI 61
IP Rating
IP30
Type
Closure Plate

Description

Wireway Closure Plate, For Wireway Width x Height 12 in x 12 in, Width 3/4 in, Height 12 in, Length 12 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F 1212 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.