Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway Closure Plate, 1 Type, NEMA 1 Rating, Steel, Galvanized

  • Mfr # F44GCPNKGV

  • Zoro # G2804798


product price: $10.28
/ea

Key Features

With/Without Knockouts
Without Knockouts
Finish
Galvanized
NEMA Enclosure Type
1
Length
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44GCPNKGV
Zoro #
G2804798
UPC #
783510367817
Country of Origin
Mexico

Dimensions

Length
4 in
Height
4 in
Width
3/4 in
For Wireway Width
4 in
For Wireway Height
4 in
Length (Straight Wireway)
4 in
For Wireway Width x Height
4 in x 4 in
Thickness (T) (millimetre)
1.52
Width (W) (inch)
4
Thickness (T) (gauge)
16
Height (H) (inch)
4
Height (H) (millimetre)
102
Width (W) (millimetre)
102
Thickness
16 ga / 1.52 mm

Details

Item
Wireway Closure Plate
With/Without Knockouts
Without Knockouts
Finish
Galvanized
NEMA Enclosure Type
1
For Use With
Hoffman F44 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870
Gauge
16 ga
Color
Gray
With Knockouts
Without Knockouts
Wireway
Lay-In NEMA Type 1 Galvanized Wireway
Type Number
Type 1
Protection Rating
NEMA Type 1
Modification Services
Yes
Type
Closure Plate

Description

Wireway Closure Plate, For Wireway Width x Height 4 in x 4 in, Width 3/4 in, Height 4 in, Length 4 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.