Wireway Closure Plate, 1 Type, NEMA 1 Rating, Steel, Galvanized

  • Mfr # F88GCPNKGV

  • Zoro # G9681104


product price:  $20.95
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Galvanized
Length
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88GCPNKGV
Zoro #
G9681104
UPC #
783510888602
Country of Origin
Mexico

Dimensions

Length
8 in
Height
8 in
Width
3/4 in
For Wireway Height
8 in
For Wireway Width x Height
8 in x 8 in
Length (Straight Wireway)
8 in
For Wireway Width
8 in
Width (W) (inch)
8
Height (H) (millimetre)
203
Thickness (T) (gauge)
14
Height (H) (inch)
8
Width (W) (millimetre)
203
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm

Details

Item
Wireway Closure Plate
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
1
Finish
Galvanized
For Use With
Hoffman F88 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870
Color
Gray
Gauge
14 ga
With Knockouts
Without Knockouts
Modification Services
Yes
Wireway
Lay-In NEMA Type 1 Galvanized Wireway
Protection Rating
NEMA Type 1
Type Number
Type 1
Type
Closure Plate

Description

Wireway Closure Plate, For Wireway Width x Height 8 in x 8 in, Width 3/4 in, Height 8 in, Length 8 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.