Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)
- Mfr # VS-NR0406HP
- Zoro # G7258797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS-NR0406HP
Zoro #
G7258797
UPC #
190735300459
Country of Origin
United States
Dimensions
Depth
5.43 in
Width
5.43 in
Height
11.31 in
Details
Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
4.0 to 6.3
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 208V
1 hp
Action
Nonreversing
Amps AC
6.0 A
HP @ 1 Phase - 240V
1/2 hp
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 120V
1/4 hp
Features
Hand/Off/Auto, Pilot Light
Hz
50/60
Standards
CSA, UL
Includes
Bi-metal Overload, Contactor
Description
IEC Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.