Concept Single-Door Enclosure, 16.00x16.00x6.00, Gray, Steel
- Mfr # CSD16166
- Zoro # G823560443
product price:Â
$
1,655.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Color
Gray Powder Coated
Finish
Gray Powder Coated
Nominal Width
16 in
Nominal Depth
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSD16166
- Zoro #
- G823560443
- UPC #
- 783510773106
- Country of Origin
- Unknown
- Item
- Electrical Enclosure
- Color
- Gray Powder Coated
- Finish
- Gray Powder Coated
- Enclosure Material
- Mild Steel
Dimensions
- Length
- 16 in
- Nominal Width
- 16 in
- Nominal Depth
- 6 in
Description
Seamless foam-in-place gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.