Shop HOFFMAN
See all product information
Create Account
Concept Single-Door Enclosure, 20.00x20.00x8.00, Gray, Steel
Mfr # CSD20208
Zoro # G223561064
product price:Â
$
2,458.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Mild Steel
Color
Gray Powder Coated
Nominal Depth
20 in
Nominal Width
20 in
Finish
Gray Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSD20208
- Zoro #
- G223561064
- UPC #
- 783510774202
- Country of Origin
- Unknown
- Enclosure Material
- Mild Steel
- Color
- Gray Powder Coated
- Finish
- Gray Powder Coated
- Item
- Electrical Enclosure
Description
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.