Zoro Homepage

Condensate Return System, 1 hp

  • Mfr # 160036

  • Zoro # G805987664


product price: $9,435.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Discharge Connection Style
NPT
Tank Capacity
23 gal
Compatible Intake Pipe Size
2 in
Horsepower
1 hp
Series Family
WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160036
Zoro #
G805987664
UPC #
683328600369
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
2 in
Overall Length
32.5 in
Drain Port Size
1 in
Vent Line Port Pipe Size
2 in
Manufacturer Warranty Length
20 yr
Overflow Port Pipe Size
2 in
Overall Height
13.06 in
Vent Line Port Pipe Diameter
2 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Drain Port Diameter
1 in
Overflow Port Pipe Diameter
2 in

Details

Item
Condensate Return System
Discharge Connection Style
NPT
Tank Capacity
23 gal
Horsepower
1 hp
Series Family
WC
Electrical Connection Type
Hardwired
Series
Watchman
Pump Mounting Position
Vertical
Standards
UL Listed
Maximum Feet of Head
30 ft
Frequency
60 Hz
Motor Enclosure Design
Open Drip Proof
Equivalence of Direct Radiation Rating
30,000
Tank Material
Cast Iron
Maximum Media Temperature
200 Degrees F
Phase
Single
Maximum Flow Rate @ 30 Feet of Head
60 gpm
Intake Connection Style
NPT
Impeller Material
Bronze
Nameplate Voltage
115V AC
Number of Pumps
2
Compatible Media Type
Water
Body Gasket Material
Carbon/Ceramic
Pump Type
Condensate Return
Maximum RPM
3,500 RPM
Pump Housing Material
Bronze
Discharge Standard
NPT
Maximum Flow Rate @ 50 Feet of Head
60 gpm
Mounting Orientation
Vertical
Maximum Flow Rate @ 40 Feet of Head
60 gpm
Revolutions Per Minute - Maximum
3,500 RPM
Media Temperature - Maximum
200 Degrees F
Discharge Gender
Female
Flow Rate - Maximum
60 gpm
Discharge Pressure
30 psi
Inlet Gender
Female
Inlet Standard
NPT
Pump Casing Material
Bronze
Tank Orientation
Horizontal
Pump System Design
Duplex
Feet of Head - Maximum
75 ft

Description

Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 30,000, Horsepower 1 hp, Intake Connection Style NPT, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 30 Feet of Head 60 gpm, Maximum Flow Rate @ 40 Feet of Head 60 gpm, Maximum Flow Rate @ 50 Feet of Head 60 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115V AC, Pump Type Condensate Return, Tank Capacity 23 gal, Number of Pumps 2, Phase Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.