Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Return System, 1/3 hp

  • Mfr # 160011

  • Zoro # G905658389


product price: $2,978.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
9 gal
Overall Height
16 in
Body Gasket Material
Carbon/Ceramic
Compatible Media Type
Water
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160011
Zoro #
G905658389
UPC #
683328600116
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
16 in
Compatible Discharge Pipe Size
3/4 in
Overall Length
22.88 in
Drain Port Size
1/2 in
Overflow Port Pipe Size
2 in
Vent Line Port Pipe Size
1 1/4 in
Compatible Intake Pipe Size
2 in
Overflow Port Pipe Diameter
2 in
Vent Line Port Pipe Diameter
1 1/4 in
Drain Port Diameter
1/2 in
Discharge Diameter
3/4 in
Inlet Diameter
2 in

Details

Item
Condensate Return System
Tank Capacity
9 gal
Body Gasket Material
Carbon/Ceramic
Compatible Media Type
Water
Phase
Single
Pump Mounting Position
Vertical
Series Family
WCS
Maximum RPM
3,500 RPM
Maximum Feet of Head
12 ft
Discharge Connection Style
NPT
Motor Enclosure Design
Open Drip Proof
Nameplate Voltage
115V AC
Pump Activation Type
Float Switch
Pump Type
Condensate Return
Standards
UL Listed
Number of Pumps
1
Impeller Material
Bronze
Equivalence of Direct Radiation Rating
8,000
Electrical Connection Type
Hardwired
Horsepower
1/3 hp
Maximum Media Temperature
200 Degrees F
Intake Connection Style
NPT
Tank Material
Steel
Series
Watchman
Frequency
60 Hz
Pump Housing Material
Bronze
Maximum Flow Rate @ 30 Feet of Head
33 gpm
Discharge Pressure
20 psi
Pump System Design
Simplex
Inlet Standard
NPT
Feet of Head - Maximum
52 ft
Inlet Gender
Female
Pump Casing Material
Bronze
Discharge Gender
Female
Mounting Orientation
Vertical
Discharge Standard
NPT
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
34 gpm
Maximum Flow Rate @ 50 Feet of Head
12 gpm
Revolutions Per Minute - Maximum
3,500 RPM
Maximum Flow Rate @ 40 Feet of Head
26 gpm
Tank Orientation
Horizontal

Description

Condensate Return System, Discharge Connection Style NPT, Equivalence of Direct Radiation Rating 8,000, Horsepower 1/3 hp, Intake Connection Style NPT, Maximum Feet of Head 12 ft, Maximum Flow Rate @ 30 Feet of Head 33 gpm, Maximum Flow Rate @ 40 Feet of Head 26 gpm, Maximum Flow Rate @ 50 Feet of Head 12 gpm, Maximum Media Temperature 200 Degrees F, Pump Mounting Position Vertical, Nameplate Voltage 115V AC, Pump Type Condensate Return, Tank Capacity 9 gal, Number of Pumps 1, Phase Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.