Zoro Homepage

Conduit Hole Seal, 1.06 In Hole, SS

  • Mfr # AS075SS

  • Zoro # G8752597


product price: $38.99
/ea

Key Features

Length
7.00 inch
Finish
Polished
Width
5.00 inch
Height
0.50 inch
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS075SS
Zoro #
G8752597
UPC #
783510300982
Country of Origin
Mexico

Dimensions

Length
7.00 inch
Width
5.00 inch
Height
0.50 inch
Hole Dia.
1.06 in
Conduit Size
0.75 in
Max Hole Diameter (inch)
1.06
Size
1.56 Dia. in
Min Hole Diameter (millimetre)
27
Hol-Sealer Diameter (millimetre)
40
Hol-Sealer Diameter (inch)
1.56
Thickness (T) (millimetre)
1.5
Thickness (T) (gauge)
16
Hol-Sealer Diameter
1.56 in / 40 mm
Thickness
16 ga / 1.5 mm
Min Hole Diameter
27 mm
Conduit Hole Size
3/4 in
For Hole Diameter - Maximum
1.06 in

Details

Item
Hole Seal
Finish
Polished
Color
Unpainted
For Use With
Hole Enclosures
Includes
Oil Resistant Gasket
Designed To
Seal Unused Pushbutton or Conduit Holes
Material
304 Stainless Steel
NEMA Enclosure Type
12, 13, 3R, 4, 4X
Gasket
Oiltight
Usage
3/4-in. conduit holes
IP Rating
IP66
Modification Services
Yes
Accessory Type
Hole Seals
Type Number
Type 3R
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
For Hole Type
Conduit
Oiltight Seal
Oiltight
NEMA Enclosure Rating
3R

Description

Hole Seal, Hole Dia. 1.06 in, Material 304 Stainless Steel, Conduit Size 0.75 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.