Zoro Homepage

Conduit Hole Seal, 1.37 In Hole, Steel

  • Mfr # AS100

  • Zoro # G0051311


product price: $20.79
/ea

Key Features

Length
4.00 inch
Finish
Powder Coated
Width
3.00 inch
Height
0.10 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS100
Zoro #
G0051311
UPC #
783510301019
Country of Origin
Mexico

Dimensions

Length
4.00 inch
Width
3.00 inch
Height
0.10 inch
Conduit Size
1 in
Hole Dia.
1.37 in
Thickness (T) (millimetre)
1.5
Min Hole Diameter (millimetre)
35
Size
1.88 Dia. in
Hol-Sealer Diameter (millimetre)
48
Hol-Sealer Diameter (inch)
1.88
Max Hole Diameter (inch)
1.38
Thickness (T) (gauge)
16
Hol-Sealer Diameter
1.88 in / 48 mm
Max Hole Diameter
1.38 in
Min Hole Diameter
35 mm
Thickness
16 ga / 1.5 mm
Conduit Hole Size
1 in
For Hole Diameter - Maximum
1.38 in

Details

Item
Hole Seal
Finish
Powder Coated
Color
Gray
Gasket
Oiltight
NEMA Enclosure Type
12, 13, 3R, 4, 4X
Designed To
Seal Unused Pushbutton or Conduit Holes
For Use With
Hole Enclosures
Material
Steel
Includes
Oil Resistant Gasket
Usage
1-in. conduit holes
Type Number
Type 3R
Color Code
ANSI 61
Modification Services
Yes
Accessory Type
Hole Seals
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
Oiltight Seal
Oiltight
NEMA Enclosure Rating
3R
IP Rating
IP66
For Hole Type
Conduit

Description

Hole Seal, Hole Dia. 1.37 in, Material Steel, Conduit Size 1 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.