Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Hole Seal, 3.00 In Hole, Steel

  • Mfr # AS250

  • Zoro # G8752676


product price: $38.69
/ea

Key Features

Length
10.00 inch
Finish
Powder Coated
Width
8.00 inch
Height
0.30 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS250
Zoro #
G8752676
UPC #
783510339036
Country of Origin
Mexico

Dimensions

Length
10.00 inch
Width
8.00 inch
Height
0.30 inch
Hole Dia.
3 in
Conduit Size
2.5 in
Thickness (T) (millimetre)
1.5
Size
3.50 Dia. in
Hol-Sealer Diameter (millimetre)
89
Max Hole Diameter (inch)
3
Thickness (T) (gauge)
16
Min Hole Diameter (millimetre)
76
Hol-Sealer Diameter (inch)
3.5
Thickness
16 ga / 1.5 mm
Hol-Sealer Diameter
3.5 in / 89 mm
Min Hole Diameter
76 mm
For Hole Diameter - Maximum
3 in
Conduit Hole Size
2 1/2 in

Details

Item
Hole Seal
Finish
Powder Coated
Color
Gray
For Use With
Hole Enclosures
Includes
Oil Resistant Gasket
Material
Steel
Designed To
Seal Unused Pushbutton or Conduit Holes
Gasket
Oiltight
NEMA Enclosure Type
12, 13, 3R, 4, 4X
Accessory Type
Hole Seals
Usage
2 1/2-in. conduit holes
Type Number
Type 3R
Modification Services
Yes
Color Code
ANSI 61
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
IP Rating
IP66
For Hole Type
Conduit
NEMA Enclosure Rating
3R
Oiltight Seal
Oiltight

Description

Hole Seal, Hole Dia. 3 in, Material Steel, Conduit Size 2.5 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.