Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Hole Seal, 3.62 In Hole, Steel

  • Mfr # AS300

  • Zoro # G8752685


product price: $49.39
/ea

Key Features

Length
9.50 inch
Finish
Powder Coated
Width
4.00 inch
Height
1.00 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS300
Zoro #
G8752685
UPC #
783510366681
Country of Origin
Mexico

Dimensions

Length
9.50 inch
Width
4.00 inch
Height
1.00 inch
Hole Dia.
3.62 in
Conduit Size
3 in
Thickness (T) (gauge)
16
Max Hole Diameter (inch)
3.62
Hol-Sealer Diameter (inch)
4.12
Min Hole Diameter (millimetre)
92
Hol-Sealer Diameter (millimetre)
105
Thickness (T) (millimetre)
1.5
Size
4.12 Dia. in
Hol-Sealer Diameter
4.12 in / 105 mm
Thickness
16 ga / 1.5 mm
Min Hole Diameter
92 mm
For Hole Diameter - Maximum
3.62 in
Conduit Hole Size
3 in

Details

Item
Hole Seal
Finish
Powder Coated
Color
Gray
Gasket
Oiltight
Includes
Oil Resistant Gasket
For Use With
Hole Enclosures
Designed To
Seal Unused Pushbutton or Conduit Holes
NEMA Enclosure Type
12, 13, 3R, 4, 4X
Material
Steel
Accessory Type
Hole Seals
Type Number
Type 3R
Modification Services
Yes
Usage
3-in. conduit holes
Color Code
ANSI 61
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
For Hole Type
Conduit
NEMA Enclosure Rating
3R
Oiltight Seal
Oiltight
IP Rating
IP66

Description

Hole Seal, Hole Dia. 3.62 in, Material Steel, Conduit Size 3 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.