Connection Cable, Infeed Wiring Kit
Mfr # CELC3001PBUL
Zoro # G215271612
product price: $54.19
/eaKey Features
Material
Plastic
Color
Black
NEMA Enclosure Rating
No Enclosure
Overall Height
118 in
Application
Infeed Wiring Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CELC3001PBUL
Zoro #
G215271612
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
118 in
Overall Length
118.11 in
Nominal Length
3000mm
Details
Item
Connection Cable
Material
Plastic
Color
Black
NEMA Enclosure Rating
No Enclosure
Application
Infeed Wiring Kit
Finish
Matte
Features
Ready-to-use Cables for Infeed Power
Accessory Type
Connection Cable
Description
Connection Cable, Material Plastic, Finish Matte, Application Infeed Wiring Kit, Features Ready-to-use Cables for Infeed Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.