Connection Cable, Through Wiring Kit
Mfr # CELC1001TBUL
Zoro # G315271635
product price: $64.59
/eaKey Features
Material
Plastic
Color
Black
Overall Height
39 in
Overall Length
39.37 in
NEMA Enclosure Rating
No Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CELC1001TBUL
Zoro #
G315271635
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
39 in
Overall Length
39.37 in
Nominal Length
1000mm
Details
Item
Connection Cable
Material
Plastic
Color
Black
NEMA Enclosure Rating
No Enclosure
Application
Through Wiring Kit
Finish
Matte
Accessory Type
Connection Cable
Features
Ready-to-use Cables for Infeed Power
Description
Connection Cable, Material Plastic, Finish Matte, Application Through Wiring Kit, Features Ready-to-use Cables for Infeed Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.