Continuous Hinge QR Cover Enclosure 4X, 6x6x4, Light Gray, Fiberglass
- Mfr # A664CHQRFG
- Zoro # G123560440
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray Smooth Matte
Nominal Depth
4 in
Finish
Light Gray Smooth Matte
Nominal Width
6 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A664CHQRFG
- Zoro #
- G123560440
- UPC #
- 783510297008
- Country of Origin
- Unknown
- Color
- Light Gray Smooth Matte
- Item
- Electrical Enclosure
- Finish
- Light Gray Smooth Matte
- Enclosure Material
- Fiberglass
Dimensions
- Nominal Depth
- 4 in
- Nominal Width
- 6 in
- Length
- 6 in
Description
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.