Shop HOFFMAN
See all product information
Create Account
Continuous Hinge with Clamps Junction Box Type 4X, 12x12x6, Brushed, Stainless 304
Mfr # A1212CHNFSS
Zoro # G023560823
product price:Â
$
3,223.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Stainless Steel 304
Finish
Brushed #4
Length
6 in
Nominal Depth
12 in
Color
Brushed #4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1212CHNFSS
- Zoro #
- G023560823
- UPC #
- 783510564605
- Country of Origin
- Unknown
Dimensions
- Length
- 6 in
- Nominal Depth
- 12 in
- Nominal Width
- 12 in
Details
- Enclosure Material
- Stainless Steel 304
- Finish
- Brushed #4
- Color
- Brushed #4
- Item
- Electrical Enclosure
Description
Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov