Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Pocket, Pocket Accessory, Steel

  • Mfr # ADP3

  • Zoro # G2804947


product price: $116.40
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Sub-Category
Other Accessories
For Use With
30"H x 24"W Concept(TM) Style Enclosures
Height
12.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP3
Zoro #
G2804947
UPC #
783510264994
Country of Origin
Mexico

Dimensions

Height
12.00"
Length
12 in
Overall Length
12 in
Width
12-1/2 in
Material Thickness
16 ga
Overall Height
12 in
Nominal Depth
3

Details

Item
Data Pocket
Material
Steel
Color
White
Sub-Category
Other Accessories
For Use With
30"H x 24"W Concept(TM) Style Enclosures
Application
Provides Space to Store All The Documentations Inside The Enclosure
Includes
Mounting Hardware
Fits (A x B) (millimetre)
Greater than or equal to 762 x 610
Finish
Powder Coated
Features
Data Pocket Has Cut-Away Areas for Easy Inspection of Contents, Large Enough to Store 3-Ring Binders

Description

Data Pocket, Material Steel, Finish Powder Coated, For Use With 30 in H x 24 in W Concept(TM) Style Enclosures, Sub-Category Other Accessories, Application Provides Space to Store All the Documentations Inside the Enclosure, Height 12 in, Length 12 in, Includes Mounting Hardware, Features Data Pocket Has Cut-Away Areas for Easy Inspection of Contents, Large Enough to Store 3-Ring Binders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.